Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0015-RA_2.67x12

  • Zoro # G5210377


product price:  $10.69
/ea

Key Features

Header
No Header
Legend
SDS (w Arrow)
Width
8 1/4 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0015-RA_2.67x12
Zoro #
G5210377
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Height
10 in
Thickness
0.04 in
Depth
2 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
SDS (w Arrow)
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Blue, White
Sign Legend Text Color
White
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Glow In The Dark
No
Sign Header
No Header
Sign Legend
SDS (W Arrow)
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Red, White
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mounting Pattern
4 Flange
Legend Pictogram Description
Sds (W Arrow)
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS (W Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.