Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0016-NA_2.67x12

  • Zoro # G5240413


product price:  $13.59
/ea

Key Features

Header
No Header
Legend
SDS Station (w Arrow)
Width
8 1/4 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0016-NA_2.67x12
Zoro #
G5240413
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Height
10 in
Thickness
0.04 in
Depth
2 in

Details

Item
Safety Sign
Header
No Header
Legend
SDS Station (w Arrow)
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Green, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red, White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
4 Flange
Sign Header
No Header
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
SDS Station (W Arrow)
Legend Pictogram Description
Sds Station (W Arrow)
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Glow In The Dark
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS Station (W Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.