Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English

  • Mfr # LCTB-0021-RA_2.67x12

  • Zoro # G5084672


product price:  $14.15
/ea

Key Features

Header
No Header
Legend
MSDS (w Down Arrow)
Width
8 1/4 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0021-RA_2.67x12
Zoro #
G5084672
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Height
10 in
Thickness
0.04 in
Depth
2 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS (w Down Arrow)
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
Yes
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Mounting Pattern
4 Flange
Legend Pictogram ID
PARW-137
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
No Header
Sign Format
Other Format
Sign Legend Background Color
White, Yellow
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend
MSDS (W Down Arrow)
Material Special Properties
Metal Detectable
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Down Arrow
State Specific Sign
No
Metal Detectable
Yes
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS (W Down Arrow), Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.