Safety Sign, 10 in Height, 8 1/4 in Width, Aluminum, Tri-Bend, English, Spanish

  • Mfr # LCTB-0021-NA_2.67x12

  • Zoro # G5273130


product price:  $13.59
/ea

Key Features

Header
No Header
Legend
MSDS (w Down Arrow)
Width
8 1/4 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0021-NA_2.67x12
Zoro #
G5273130
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Height
10 in
Thickness
0.04 in
Depth
2 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS (w Down Arrow)
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Red, White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend
MSDS (W Down Arrow)
Number of Printed Sides
1
Legend Pictogram Description
MSDS Down Arrow
Abrasion Resistant
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Flange
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Sign Legend Background Color
White, Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PARW-154
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend MSDS (W Down Arrow), Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products