Safety Sign, 10 in W, 7 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1291-RD_10X7

  • Zoro # G1813388


product price:  $4.59
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Wear Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1291-RD_10X7
Zoro #
G1813388
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required Wear Safety Glasses
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
OSHA Compliant
Yes
Language
English
Legend Style
Text
Subject Matter
Personal Protection
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Material
Vinyl
Double-Sided
No
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Eye Protection Required Wear Safety Glasses
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Wear Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.