Safety Sign, 10 in W, 7 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1648-RD_10X7

  • Zoro # G1812660


product price:  $4.59
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1648-RD_10X7
Zoro #
G1812660
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
ANSI Compliant
Yes
Language
English
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Background Color
Black
Sign Header Style
Text
Sign Header
Caution
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Safety Glasses Required
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Abrasion Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.