Safety Sign, 10in x 17.5in, Aluminum

  • Mfr # LCTB-0005-GA_7x10

  • Zoro # G5203620


product price: $18.99
/ea

Key Features

Header
No Header
Legend
SDS Station
Width
17 1/2 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0005-GA_7x10
Zoro #
G5203620
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Height
10 in
Thickness
0.04 in
Depth
6 in

Details

Item
Safety Sign
Header
No Header
Legend
SDS Station
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Red
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
145 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Glow In The Dark
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
No Header
Sign Legend Style
Text
Metal Detectable
No
Mounting Pattern
4 Flange
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
SDS Station
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend SDS Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.