Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish

  • Mfr # LCU1-0176-NP_10x14

  • Zoro # G6029788


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0176-NP_10x14
Zoro #
G6029788
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Green
Header Legend Color
White
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, Green
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Safety First/Seguridad Primero
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.