Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U7-1071-NP_10X14

  • Zoro # G4706445


product price: $5.69
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Map
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1071-NP_10X14
Zoro #
G4706445
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Map
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Metal Detectable
No
Legend Pictogram Description
Down Arrow
Mounting Pattern
4 Corner
Sign Legend Background Color
Red
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Evacuation Map
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-74
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Map, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.