Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U7-1331-NP_10X14

  • Zoro # G4703986


product price: $5.85
/ea

Key Features

Header
Think
Legend
Think Safety First Wear Personal Protective Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1331-NP_10X14
Zoro #
G4703986
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Think Safety First Wear Personal Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Green
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Safety First Wear Personal Protective Equipment
Glow In The Dark
No
Sign Header Background Color
Green
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Think
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.