Safety Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1108-RD_10X14

  • Zoro # G2725479


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1108-RD_10X14
Zoro #
G2725479
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes are Contacted Flush With Water For 15 Min
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend
Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min.
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Text Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Soda Avoid Skin Or Eye Contact, Avoid Inhalation Or Digestion, Can Cause Severe Burns, Wear Protective Clothing When Working With Caustic Soda, If Skin Or Eyes Are Contacted Flush With Water For 15 Min., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.