Safety Sign, 14x10 In., English, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # U1-1021-RD_10X14

  • Zoro # G2902000


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Sign Material
Reflective Sheeting
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1021-RD_10X14
Zoro #
G2902000
UPC #
849362006493
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/25 in

Details

Item
Safety Sign,14x10 In.,English
Sign Material
Reflective Sheeting
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Material
Reflective Decal
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Red
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535-2006
State Specific Sign
No
Sign Header
No Header
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.