Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 17-1/2" W, 10" H, 0.040" Thick

  • Mfr # LCTB-0001-GA_7x10

  • Zoro # G5251220


product price: $18.99
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Extintor De Incendios
Width
17 1/2 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0001-GA_7x10
Zoro #
G5251220
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Thickness
0.04 in
Height
10 in
Depth
6 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Extinguisher Extintor De Incendios
Sign Mounting Style
Mounting Holes
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Background Color
Red
Legend Pictogram Description
Fire Extinguisher Extintor De Incendios (W Down Arrow)
Graffiti Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
4 Flange
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-20 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
145 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher Extintor De Incendios, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.