Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 17-1/2" W, 10" H, 0.040" Thick

  • Mfr # LCTB-0002-RA_7x10

  • Zoro # G5238900


product price: $23.99
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Width
17 1/2 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0002-RA_7x10
Zoro #
G5238900
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/2 in
Thickness
0.04 in
Height
10 in
Depth
6 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
Tri-Bend
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black, Red
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
Yes
Application
Indoor/Outdoor
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Down Arrow, Fire Extinguisher
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Red
Sign Legend
Fire Extinguisher
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Flange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Legend Pictogram ID
PARW-74, PFXG-109
Chemical Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Product Type
Fire Extinguisher Sign

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.