Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 17-1/2" W, 10" H, 0.040" Thick

  • Mfr # LCTB-0022-GA_2.67x12

  • Zoro # G5241122


product price: $13.59
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE ESTINGUISHER (W SYM & DOWN ARROW)
Width
8 1/4 in
Thickness
0.04 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTB-0022-GA_2.67x12
Zoro #
G5241122
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Thickness
0.04 in
Height
12 in
Depth
2 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE ESTINGUISHER (W SYM & DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
Tri-Bend
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header
No Header
OSHA Compliant
Yes
Legend Color
Black, Green
Legend/Background Color
Red/White
Sign Legend Text Color
White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
145 Degrees F
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Mounting Pattern
4 Flange
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-20 Degrees F

Description

Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.