Safety Sign, 18 in Height, 8 in Width, Aluminum, V-Shape Projection, English

  • Mfr # LCVB-0042-GA_4x18

  • Zoro # G5172297


product price:  $15.99
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Width
8 in
Thickness
0.04 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0042-GA_4x18
Zoro #
G5172297
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.04 in
Height
18 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Exit Salida En Caso De Incendio
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Application
Indoor Only
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Fire
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
145 Degrees F
Legend Pictogram ID
PFXG-122
Minimum Service Temperature
-20 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Fire Exit Salida En Caso De Incendio
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Mounting Pattern
4 Flange
Sign Legend Background Color
Red
Glow In The Dark
Yes
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Exit Salida En Caso De Incendio, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.