AED Automated External Defibrillator, English/Spanish, 8 in W x 18 in H, LCVB-0045-RA_4x18

  • Mfr # LCVB-0045-RA_4x18

  • Zoro # G5278898


product price:  $16.99
/ea

Key Features

Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0045-RA_4x18
Zoro #
G5278898
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English, Spanish
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Sign Header
No Header
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Legend Pictogram Description
Down Arrow, Aed Heart With Arrow
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend
AED Automated External Defibrillator/AED Defibrillator Automatizado Externo
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Flange
Legend Pictogram ID
PARW-149, PFSD-45
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend AED Automated External Defibrillator/AED Defibrillator Automatizado Externo, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.