Safety Sign, 18 in x 8 in, Aluminum

  • Mfr # LCVB-0048-RA_4x18

  • Zoro # G5130190


product price: $12.99
/ea

Key Features

Header
No Header
Legend
MSDS
Width
8 in
Height
18 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0048-RA_4x18
Zoro #
G5130190
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
18 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
Yes
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Chemical Resistant
No
Sign Header
No Header
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend
MSDS
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Flange
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.