Safety Sign, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1082-RD_7X5

  • Mfr # U4-1082-RD_7X5

  • Zoro # G2725941


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1082-RD_7X5
Zoro #
G2725941
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Material
Vinyl
Legend Color
Black
Background Color
Yellow
Language
English
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Includes Mounting Hardware
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Header Style
Text
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Product Type
Reflective Maintenance Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Before Starting Check Fuel, Oil, Filter Hydraulic, Batteries, Radiator, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.