Safety Sign, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1584-RD_7X5

  • Mfr # U4-1584-RD_7X5

  • Zoro # G2719267


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Caution
Legend
Pedestrian Traffic Sound Horn
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1584-RD_7X5
Zoro #
G2719267
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Pedestrian Traffic Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Graffiti Resistant
No
Corrosion Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Sign Header
Caution
Number of Printed Sides
1
Sign Legend
Pedestrian Traffic Sound Horn
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Pedestrian Traffic Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pedestrian Traffic Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.