Safety Sign, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1684-RD_7X5

  • Mfr # U4-1684-RD_7X5

  • Zoro # G2718436


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1684-RD_7X5
Zoro #
G2718436
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Material Properties
Flexible
Includes Mounting Hardware
No
Corrosion Resistant
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend
Stay Back Over 100 Feet Not Responsible For Road Objects
Product Type
Reflective Traffic Safety Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back Over 100 Feet Not Responsible For Road Objects, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.