Safety Sign, 5 in H, 7 in W, Plastic, Horizontal Rectangle, English, U4-1724-RD_7X5

  • Mfr # U4-1724-RD_7X5

  • Zoro # G1812505


product price:  $3.49
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1724-RD_7X5
Zoro #
G1812505
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Glow-in-the-Dark
No
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
Background Color
Yellow
Legend
This Vehicle Makes Frequent Stops
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Background Color
Black
ADA Compliant
No
Sign Header
Caution
State Specific Sign
No
Sign Legend
This Vehicle Makes Frequent Stops
Graffiti Resistant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Abrasion Resistant
No
Product Type
Reflective Traffic Safety Label
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Frequent Stops, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products