Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1041-RD_7X5

  • Mfr # U4-1041-RD_7X5

  • Zoro # G2726635


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Acid
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1041-RD_7X5
Zoro #
G2726635
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Chemical Resistant
No
State Specific Sign
No
Sign Legend
Acid
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Background Color
Black
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.