Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1055-RD_7X5

  • Mfr # U4-1055-RD_7X5

  • Zoro # G2726416


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1055-RD_7X5
Zoro #
G2726416
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Area Under Construction
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Subject Matter
Personal Protection
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
Legend Style
Text
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header
Caution
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend
Area Under Construction
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area Under Construction, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products