Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1068-RD_7X5

  • Mfr # U4-1068-RD_7X5

  • Zoro # G2097965


product price: $6.29
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1068-RD_7X5
Zoro #
G2097965
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
UV Resistant
No
Language
English
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Legend
Automatic Equipment Will Start Without Warning
Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend Color
Black
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Glow-in-the-Dark
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Automatic Equipment Will Start Without Warning
Includes Mounting Hardware
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
State Specific Sign
No
ADA Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Header
Caution
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Color
Black
Subject Matter
Machine and Operational

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment Will Start Without Warning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products