Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1075-RD_7X5

  • Mfr # U4-1075-RD_7X5

  • Zoro # G2726188


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1075-RD_7X5
Zoro #
G2726188
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Be Safe Lock It Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Material
Vinyl
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Sign Legend
Be Safe Lock It Out
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Safe Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products