Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1085-RD_7X5

  • Mfr # U4-1085-RD_7X5

  • Zoro # G2725926


product price:  $3.79
/ea

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1085-RD_7X5
Zoro #
G2725926
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Material
Vinyl
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Sign Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Header
Caution
Write on Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
1
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products