Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1107-RD_7X5

  • Mfr # U4-1107-RD_7X5

  • Zoro # G1813659


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Carbon Monoxide May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1107-RD_7X5
Zoro #
G1813659
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Carbon Monoxide May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Material
Vinyl
Legend Style
Text
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Carbon Monoxide May Be Present
State Specific Sign
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Caution
Metal Detectable
No
Sign Header Style
Text
Material Properties
Flexible
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.