Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1122-RD_7X5

  • Mfr # U4-1122-RD_7X5

  • Zoro # G2097938


product price: $2.99
/ea

Key Features

Header
Caution
Legend
Chlorine
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1122-RD_7X5
Zoro #
G2097938
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chlorine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Vinyl
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Sign Header
Caution
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Chlorine
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Glow In The Dark
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.