Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1125-RD_7X5

  • Mfr # U4-1125-RD_7X5

  • Zoro # G2279089


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1125-RD_7X5
Zoro #
G2279089
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Language
English
Background Color
Yellow
Material
Vinyl
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Mounting Style
Adhesive
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend
Chock Both Wheels Shut Off Engine
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Header
Caution
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Both Wheels Shut Off Engine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.