Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1144-RD_7X5

  • Mfr # U4-1144-RD_7X5

  • Zoro # G2724955


product price:  $4.49
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1144-RD_7X5
Zoro #
G2724955
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Trained Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Language
English
Background Color
Yellow
Subject Matter
Confined Space
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Header
Caution
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend
Confined Space Trained Personnel Only
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Abrasion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Metal Detectable
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Trained Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products