Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1145-RD_7X5

  • Mfr # U4-1145-RD_7X5

  • Zoro # G2279046


product price:  $4.59
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1145-RD_7X5
Zoro #
G2279046
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Confined Space
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Legend Style
Text
Sign Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Average Outdoor Durability
1 yr
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Write on Surface
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lock-Out And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products