Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1158-RD_7X5

  • Mfr # U4-1158-RD_7X5

  • Zoro # G2724681


product price:  $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1158-RD_7X5
Zoro #
G2724681
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Conveyors Start Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Legend Style
Text
Subject Matter
Personal Protection
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Mounting Style
Adhesive
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Conveyors Start Automatically
Sign Header
Caution
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyors Start Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.