Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1163-RD_7X5

  • Mfr # U4-1163-RD_7X5

  • Zoro # G2724605


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Designated Work Area Select Carcinogens Reproductive Hazards or Substances Of High Acute Toxicity May Be Present
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1163-RD_7X5
Zoro #
G2724605
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Designated Work Area Select Carcinogens Reproductive Hazards or Substances Of High Acute Toxicity May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Legend Style
Text
Subject Matter
Electrical Hazard
Legend Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Material
Vinyl
Language
English
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header Text Color
Yellow
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend
Designated Work Area Select Carcinogens Reproductive Hazards Or Substances Of High Acute Toxicity May Be Present
Corrosion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Designated Work Area Select Carcinogens Reproductive Hazards Or Substances Of High Acute Toxicity May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.