Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1187-RD_7X5

  • Mfr # U4-1187-RD_7X5

  • Zoro # G2724261


product price:  $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1187-RD_7X5
Zoro #
G2724261
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Subject Matter
Machine Guarding
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Sign Header
Caution
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend
Do Not Operate Machine Without Guards In Place
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Material Properties
Flexible
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products