Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1196-RD_7X5

  • Mfr # U4-1196-RD_7X5

  • Zoro # G2724079


product price:  $6.29
/ea

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1196-RD_7X5
Zoro #
G2724079
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Without Guards
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Mounting Style
Adhesive
Legend Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Machine Guarding
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Yellow
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Caution
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Do Not Operate Without Guards
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.