Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1207-RD_7X5

  • Mfr # U4-1207-RD_7X5

  • Zoro # G2723905


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Do Not Touch Hot
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1207-RD_7X5
Zoro #
G2723905
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Do Not Touch Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Subject Matter
Hot
Material
Vinyl
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Header
Caution
Corrosion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mirror Print
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Legend
Do Not Touch Hot
Material Properties
Flexible
Includes Mounting Hardware
No
Glow In The Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Text Color
Yellow
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Touch Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products