Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1209-RD_7X5

  • Mfr # U4-1209-RD_7X5

  • Zoro # G2723869


product price:  $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1209-RD_7X5
Zoro #
G2723869
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Walk On Conveyors
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Material
Vinyl
Subject Matter
Personal Protection
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mirror Print
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Walk On Conveyors
Includes Mounting Hardware
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Header Background Color
Black
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products