Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1266-RD_7X5

  • Mfr # U4-1266-RD_7X5

  • Zoro # G2723135


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Extremely Slippery When Wet
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1266-RD_7X5
Zoro #
G2723135
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Extremely Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
Double-Sided
No
Legend Style
Text
Language
English
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Slip, Trip, & Falls
Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend
Extremely Slippery When Wet
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Extremely Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.