Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1318-RD_7X5

  • Mfr # U4-1318-RD_7X5

  • Zoro # G2278790


product price:  $3.79
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1318-RD_7X5
Zoro #
G2278790
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Subject Matter
Slip, Trip, and Falls
Double-Sided
No
Language
English
Header Background Color
Black
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend
Floor Slippery When Wet
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header
Caution
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.