Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1377-RD_7X5

  • Mfr # U4-1377-RD_7X5

  • Zoro # G2721811


product price:  $2.69
/ea

Key Features

Header
Caution
Legend
Hazardous Waste
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1377-RD_7X5
Zoro #
G2721811
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Black
Sign Header
Caution
Glow In The Dark
No
Sign Legend
Hazardous Waste
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.