Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1382-RD_7X5

  • Mfr # U4-1382-RD_7X5

  • Zoro # G2721647


product price:  $3.29
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1382-RD_7X5
Zoro #
G2721647
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Header Background Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
OSHA Compliant
Yes
Language
English
Sign Legend Text Color
Black
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Material Properties
Flexible
Mirror Print
No
Corrosion Resistant
No
Metal Detectable
No
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.