Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1388-RD_7X5

  • Mfr # U4-1388-RD_7X5

  • Zoro # G2721577


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1388-RD_7X5
Zoro #
G2721577
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Legend Color
Yellow
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Sign Header Background Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Style
Text
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area. Unauthorized Employees Keep Out., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.