Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1424-RD_7X5

  • Mfr # U4-1424-RD_7X5

  • Zoro # G2721367


product price:  $3.59
/ea

Key Features

Header
Caution
Legend
Hot
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1424-RD_7X5
Zoro #
G2721367
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Language
English
Subject Matter
Hot
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 yr
Sign Legend
Hot
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header
Caution
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Mirror Print
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.