Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1432-RD_7X5

  • Mfr # U4-1432-RD_7X5

  • Zoro # G0707430


product price: $2.99
/ea

Key Features

Header
Caution
Legend
Hot Water
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1432-RD_7X5
Zoro #
G0707430
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Water
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Background Color
Yellow
Material
Vinyl
Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
OSHA Compliant
Yes
Subject Matter
Hot
Sign Legend Text Color
Black
Sign Legend
Hot Water
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Sign Header
Caution
Chemical Resistant
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products