Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1474-RD_7X5

  • Mfr # U4-1474-RD_7X5

  • Zoro # G2720719


product price:  $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1474-RD_7X5
Zoro #
G2720719
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep This Guard Closed When Machine Is In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
Legend Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Machine Guarding
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Language
English
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Caution
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Keep This Guard Closed When Machine Is In Operation
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Material Properties
Flexible
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Guard Closed When Machine Is In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products