Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1496-RD_7X5

  • Mfr # U4-1496-RD_7X5

  • Zoro # G2720606


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1496-RD_7X5
Zoro #
G2720606
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out Equipment When Work Is Being Done
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Subject Matter
Machine and Operational
Material
Vinyl
Header Background Color
Black
Background Color
Yellow
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
Lock Out Equipment When Work Is Being Done
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Metal Detectable
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Equipment When Work Is Being Done, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products