Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1508-RD_7X5

  • Mfr # U4-1508-RD_7X5

  • Zoro # G2278635


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Look Out For Forklifts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1508-RD_7X5
Zoro #
G2278635
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Look Out For Forklifts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Subject Matter
Lift Truck
Background Color
Yellow
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive
OSHA Compliant
Yes
Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black
Glow In The Dark
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Look Out For Forklifts
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.