Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1523-RD_7X5

  • Mfr # U4-1523-RD_7X5

  • Zoro # G2720405


product price:  $5.55
/ea
Sold in multiples of 3 for $16.65

Key Features

Header
Caution
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1523-RD_7X5
Zoro #
G2720405
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Mounting Style
Adhesive-Backed
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Confined Space
Language
English
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Chemical Resistant
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
Make Sure All Confined Space Instructions Are Followed
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header
Caution
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Confined Space Instructions Are Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products