Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1528-RD_7X5

  • Mfr # U4-1528-RD_7X5

  • Zoro # G2720247


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Caution
Legend
Microwave In Operation
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1528-RD_7X5
Zoro #
G2720247
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Microwave In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Microwave Hazard
Language
English
Material
Vinyl
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
State Specific Sign
No
Corrosion Resistant
No
Metal Detectable
No
Sign Legend
Microwave In Operation
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products